Shop All Conductive & Non-Conductive Mats
Notrax
5 ft Static Dissipative Mat 5 ft Thick, PVC
Mfr # 825S0035BY
Zoro # G4893646
original price:
$53.26
7% off
new price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 ft
- Overall Width 3 ft
- Thickness 9 2/5 mm
- Mat Surface Pattern Textured
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 825S0035BY
- Zoro # G4893646
- UPC # 662641729025
- Country of Origin United States
- Category Conductive & Non-Conductive Mats
Dimensions
Overall Length | 5 ft |
Overall Width | 3 ft |
Cord Length | No Cord |
Size (WxL) | 3 ft x 5 ft |
Description
Static Dissipative Floor Mat, Antifatigue Material Yes, Antimicrobial No, Anti-Slip Surface Yes, Application ESD Assembly Lines, Individual Work Stations, Packing and Logistics Warehouses, Picking, Border Color Yellow, Color Black, Does Not Contain DMF, DOP, Heavy Metals, Ozone Depleting Substances, Silicone, Edge Style Beveled, Foam Cell Type Closed, For Environment Dry, ESD, For Surface Type Dry Surfaces, Grounding Cord Required No, Includes Grounding Cord No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 5000 (THT-116-427-5)
- 3M DBI-SALA Full Body Harness, M, Repel(TM) Polyester (1107802)
- MONTOUR LINE Retr. Belt Barrier Wall Mnt Black Case Fxd, 11' Blue Belt (WM115-BK-BL-F-S-110)
- DUNLOP Men's Steel Chest Wader Black (8686700)
- NOTRAX 5 ft Static Dissipative Mat 5 ft Thick, PVC (825S0035GY)
- NOTRAX Black Static Dissipative Mat 14 mm Thick, Vinyl Laminate (826S0312BL-RS)
- NOTRAX Black Switchboard Mat 1/4 in Thick, Vinyl (831S0035BY)
- NOTRAX Black Static Dissipative Mat 9 2/5 mm Thick, Sponge Foam (825R0036BY)
- NOTRAX Black Switchboard Runner 1/4 in Thick, Vinyl (831R0375BY)
- NOTRAX Black Switchboard Runner 1/4 in Thick, Vinyl (830C0036BY)
- RUBBER-CAL Circular Rubber Mat - 54 in Diameter (07-101-6MM)
- Notrax Floor Mats