Shop All Anti-Fatigue Mats
Notrax
5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick
Mfr # 509S0045YB
Zoro # G7339906
original price:
$170.82
32% off
new price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 ft.
- Thickness 9/16"
- Material Vinyl Surface With Dense Closed PVC Foam Base
- Mat Surface Pattern Diamond Plate
- Oil Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 509S0045YB
- Zoro # G7339906
- UPC # 662641898929
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 5 ft. |
Width | 4 ft. |
Width and Length | 4 ft x 5 ft |
Description
Antifatigue Mat, Anti-Slip Backing No, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 4 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 509 Diamond-Tuff(TM), Thickness 9/16 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY SLIPGUARD AntiSlip Floor Tape 60 Grit Yellow Black 4x 30' (SGT-YBD-37)
- SANITA PROFESSIONAL Textured Oil Wide Women's Closed Back Clog in Black, Size 7.5-8, PR (450211-002-39)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 12PK (16-150/M)
- HONEYWELL MILLER Positioning Lanyard, 4 ft, Green (213TWLS-Z7/4FTGN)
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0025YB)
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0035BL)
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0025BL)
- NOTRAX 8 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0038BL)
- NOTRAX 5 ft. L x PVC Foam, 3/8" Thick (415S0035BY)
- NOTRAX 12 ft. L x Vinyl, 1" Thick (519S0312BL)
- WEARWELL 5 ft. L x Urethane, 5/8" Thick (502)
- Notrax Anti-Fatigue Mats