Shop All Anti-Fatigue Mats
This Product is Discontinued
Notrax
5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (Discontinued)
Mfr # 979S0035YB
Zoro # G2622146
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 5 ft
- Thickness 1 in
- Color Black with Yellow Border
- Width 3 ft
- Mat Surface Pattern Diamond Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 979S0035YB
- Zoro # G2622146
- UPC # 662641703001
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 5 ft |
Width | 3 ft |
Details
Thickness | 1 in |
Color | Black with Yellow Border |
Item | Antifatigue Mat |
Mat Surface Pattern | Diamond Plate |
Antifatigue | Yes |
Backing Material | PVC Foam |
Description
Antifatigue Mat, Width 3 ft, Thickness 1 in, Length 5 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.