Shop All Anti-Fatigue Mats
Notrax
5 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick
Mfr # 485S0035BL
Zoro # G7323578
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 ft.
- Thickness 9/16"
- Material Vinyl Surface Nitrile Rubber Sponge Base
- Mat Surface Pattern Diamond Plate
- Weight 18 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Notrax
- MFR # 485S0035BL
- Zoro # G7323578
- UPC # 662641892637
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 5 ft. |
Width | 3 ft. |
Width and Length | 3 ft x 5 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 485 Ergo Trax(R), Thickness 9/16 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Diamond Plate, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified Yes, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Drain Plug (9960)
- LINCOLN ELECTRIC Welding Jacket (K3106-L)
- NMC Caution Slippery Floor When Wet Sign, C604RB (C604RB)
- SPEAKMAN Hot Valve Icon 1/4 Turn 4 In.cs (RPG05-0904)
- NOTRAX 5 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0035BL)
- NOTRAX 5 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0045BL)
- NOTRAX 5 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0035YB)
- NOTRAX 3 ft. L x Vinyl, 1" Thick (519S0033BL)
- NOTRAX 6 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0036BL)
- NOTRAX 6 ft. L x Vinyl, 9/16" Thick (518S0036YB)
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0046BL)
- Notrax Floor Mats