Shop All Anti-Fatigue Mats
Notrax
5 ft. L x Vinyl, 1" Thick
Mfr # 519S0035YB
Zoro # G7350211
original price:
$158.56
14% off
new price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Oil Resistant No
- Brake Fluid Resistant No
- Antimicrobial No
- Mat Surface Pattern Diamond Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 519S0035YB
- Zoro # G7350211
- UPC # 662641895546
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 3 ft. |
Length | 5 ft. |
Width and Length | 3 ft x 5 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 519 Diamond Poly Max, Thickness 7/8 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRATUF Women's Kaleidoscope Scales 6 in Ankle Deck Boot, PURPLE, M, Size 7 (XWAB5KS)
- MOON AMERICAN Rocker Lug, FNHxMNPSH, 1-1/2 In (369-1521514)
- BDG Grain Deerskin Driver Lined Thinsulate C100 Tan, Size XL (20-9-366-XL)
- MAGID DROC GPD482 AeroDex 18Gauge Extremely Lightweight PU Coated Work Glove Cut Level A4 (GPD482-12)
- NOTRAX 5 ft. L x Vinyl, 9/16" Thick (518S0025YB)
- NOTRAX 5 ft. L x Vinyl, 1" Thick (519S0045BL)
- NOTRAX 5 ft. L x Vinyl, 1" Thick (519S0025YB)
- NOTRAX 4 ft. L x PVC Foam, 1/2" Thick (419S0034BY)
- NOTRAX 3 ft. L x PVC, 1/2" Thick (413S0023BY)
- NOTRAX 6 ft. L x Vinyl, 1" Thick (519S0036YB)
- WEARWELL 3 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 1/2" Thick (420)
- Notrax Anti-Fatigue Mats