Shop All Anti-Fatigue Mats
Notrax
5 ft. L x Vinyl, 1" Thick
Mfr # 519S0035BL
Zoro # G7350187
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 ft.
- Material Vinyl
- Mat Surface Pattern Diamond Plate
- Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
- Mat Electrical Resistance Electrical Properties Not Tested
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Notrax
- MFR # 519S0035BL
- Zoro # G7350187
- UPC # 662641895539
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 5 ft. |
Width | 3 ft. |
Width and Length | 3 ft x 5 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 519 Diamond Poly Max, Thickness 7/8 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HORIZON MFG Horizon Mfg. 4 Pair Boot Rack, 1004, Black, 35"L (1004)
- HONEYWELL SAFETY PRODUCTS Pure Flow 1000 Eyewash Station Only, 15-minute, English (32-001000-0000)
- CELLUCAP Disp Lab Coat, PP, White, 3XL, PK25 (3302EWSXXX)
- SIMPLY FRAMES 39in Bright Silver Corridor Bracket Extrusion (SB-39S)
- NOTRAX 5 ft. L x Vinyl, 1" Thick (519S0035YB)
- NOTRAX 5 ft. L x Vinyl, 9/16" Thick (518S0025BL)
- NOTRAX 5 ft. L x Vinyl, 1" Thick (519S0025YB)
- NOTRAX 8 ft. L x Vinyl, 1" Thick (519S0028YB)
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0036YB)
- NOTRAX 10 ft. L x Vinyl, 1" Thick (519S0210BL)
- STEPHAN ROBERTS HOME Stephan Roberts Home 39N-PAF110-10 20 x 39 in. Premium Kitchen Anti-Fatigue Mat - Lemons (39N-PAF110-10)
- Notrax Anti-Fatigue Mats