Shop All Anti-Fatigue Mats
Notrax
5 ft. L x Vinyl, 1" Thick
Mfr # 519S0025YB
Zoro # G7349940
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 ft.
- Thickness 1"
- Material Vinyl
- Mat Surface Pattern Diamond Plate
- Mat Electrical Resistance Electrical Properties Not Tested
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 519S0025YB
- Zoro # G7349940
- UPC # 662641895430
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 5 ft. |
Width | 2 ft. |
Width and Length | 2 ft x 5 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 519 Diamond Poly Max, Thickness 7/8 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Caustic, Ong, 1-1/2 to2-3/8 In (4307-B)
- STRANCO Die-Cut Reflective Letter Label, A, 6In H (DWR-6-A-EA)
- MCR SAFETY Knit Gloves, M, Natural/Blk, PVC, PR (9668M)
- DUNLOP Size 7 Men's Steel Rubber Boot, White (8101200)
- NOTRAX 5 ft. L x Vinyl, 9/16" Thick (518S0025BL)
- NOTRAX 5 ft. L x Vinyl, 1" Thick (519S0045BL)
- NOTRAX 5 ft. L x Vinyl, 9/16" Thick (518S0025YB)
- NOTRAX 15 ft. L x Vinyl, 1" Thick (519S0215YB)
- NOTRAX 60 ft. L x PVC, 1/2" Thick (406R0036BL)
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0026YB)
- NOTRAX 75 ft. L x Vinyl, 1" Thick (36VL12)
- Notrax Floor Mats