Shop All Anti-Fatigue Mats
Notrax
5 ft L x Rubber Surface With Dense Closed PVC Foam Base, 1/2 in Thick
Mfr # 480S0035BL
Zoro # G304397483
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber Surface With Dense Closed PVC Foam Base
- Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant
- Thermally Insulating Yes
- Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
- Type Anti-Fatigue Matting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 480S0035BL
- Zoro # G304397483
- UPC # 662641673809
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 5 ft |
Width | 3 ft |
Width and Length | 3 ft x 5 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe Yes, Washdown Safe No, Series 480 Pebble Trax(R), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Rubber, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Pebble, Number of Beveled Edges 4, NFSI High Traction Certified Yes, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Palm Gloves, Shirred Cuff, 2XL, PR (3211XXL)
- BDG Goatskin Driver w/ Backhand Protection, Size XL (20-1-1870-XL)
- KLEENGUARD Safety Glasses, Light Blue 99.9% UVA/UVB/UVC (19639)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 478Y26 (478Y26)
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0023BL)
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0046YB)
- NOTRAX 10 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S5310BL)
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1/2" Thick (511S0035BL)
- NOTRAX 15 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0315YB)
- NOTRAX 3 ft L x Vinyl Surface With Dense Closed PVC Foam Base, 1 in Thick (970S0023BU)
- NOTRAX 30 ft. L x Vinyl, 9/16" Thick (518S0230YB)
- Notrax Anti-Fatigue Mats