Shop All Anti-Fatigue Mats
Notrax
5 ft. L x Rubber, 3/8" Thick
Mfr # 447S3060BL
Zoro # G2355141
product price: $56.49
/ea
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Standards ASTM C1028-96; ASTM D3884-01; ASTM E648-94A
- Brake Fluid Resistant No
- Thickness 3/8"
- Antifatigue Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 447S3060BL
- Zoro # G2355141
- UPC # 662641447035
- Country of Origin Thailand
- Category Anti-Fatigue Mats
Dimensions
Length | 5 ft. |
Width | 2 ft. 6" |
Width and Length | 30 in x 5 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 30 in, USDA Certified No, Welding Safe No, Washdown Safe No, Series 447Comfort-Eze(TM), Thickness 3/8 in, Thermally Insulating Yes, Surface Material Rubber, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Bubble, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES Flame-Resistant Cape Sleeve, 4XL, 11" L (1032-4X)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (10074069)
- KIMTECH Sterling, Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XS ( 6 ), 2000 PK, Gray (50705)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size 4XLT (J140-BRN 4XL TLL)
- NOTRAX 30 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S3330BL)
- NOTRAX 6 ft. L x Vinyl, 1" Thick (519S0036YB)
- NOTRAX 30 ft. L x PVC Foam, 1/2" Thick (419S0230BY)
- NOTRAX 24 ft. L x Vinyl, 1" Thick (519S0224YB)
- NOTRAX 12 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0212YB)
- NOTRAX 3 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0033BL)
- NOTRAX 10 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0310BL)
- Notrax Anti-Fatigue Mats