Shop All Anti-Fatigue Mats
Notrax
5 ft. L x PVC Closed Cell Foam, 1/2" Thick
Mfr # 508S0035BY
Zoro # G7324208
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 ft.
- Width 3 ft.
- Thickness 1/2"
- Material PVC Closed Cell Foam
- Mat Surface Pattern Diamond Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 508S0035BY
- Zoro # G7324208
- UPC # 662641818675
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 5 ft. |
Width | 3 ft. |
Width and Length | 3 ft x 5 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 508 Diamond Cushion(TM), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Interlocking Rubber Tiles, 3/4", 3/4X, PK5, 5 PK (03-208)
- YOUNGSTOWN GLOVE CO Goat Grain Leather, Arc Rated, 2X, PR (12-3365-60 2X)
- DUPONT Collared Disposable Coveralls, 6 PK, White, High Density Spunbond Polyethylene, Zipper (TY125SWHLG0006G1)
- BRADY Lockout Label, 3-1/2 In. H, 5 In. W, PK5 (86204)
- NOTRAX 5 ft. L x PVC Closed Cell Foam, 1/2" Thick (508S0035BL)
- NOTRAX 9 ft. L x Vinyl, 9/16" Thick (518S0039YB)
- NOTRAX 10 ft. L x Vinyl; Vinyl Foam, 1" Thick (34L233)
- NOTRAX 4 ft. L x Vinyl, 9/16" Thick (518S0034YB)
- NOTRAX 10 ft. L x Vinyl, 9/16" Thick (518S0410YB)
- NOTRAX 60 ft. L x PVC, 1/2" Thick (406R0036BL)
- WEARWELL 15 ft. L x PVC, 1/4" Thick (701.14X3X15BK)
- Notrax Floor Mats