Shop All Anti-Fatigue Mats
Notrax
5 ft. L x PVC Closed Cell Foam, 1/2" Thick
Mfr # 508S0035BL
Zoro # G7324180
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 ft.
- Width 3 ft.
- Thickness 1/2"
- Material PVC Closed Cell Foam
- Surface Material Closed Cell PVC Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 508S0035BL
- Zoro # G7324180
- UPC # 662641818613
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 5 ft. |
Width | 3 ft. |
Width and Length | 3 ft x 5 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 508 Diamond Cushion(TM), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Warning Sign, 3.5" Height, 5" Width, Hazardous Voltage Multiple Power With Symbol, Landscape (OS-WS-D-35-L-12166)
- GLOVEPLUS Latex Disposable Gloves, 4 mil Palm, Latex, Powder-Free, L, Ivory (TLF46100)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401026)
- SAFETYPOSTER.COM Safety Poster, Do You Lift Correctly, ENG (SW0183)
- NOTRAX 5 ft. L x PVC Closed Cell Foam, 1/2" Thick (508S0035BY)
- NOTRAX 6 ft. L x PVC, 1/2" Thick (417S0036BL)
- NOTRAX Antifatigue Mat, Diamond Plate, 5 ft x 3 ft, 1/2 in Thick, Black, PVC Foam (419S0035BL)
- NOTRAX 5 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0035BL)
- NOTRAX 60 ft. L x PVC Foam, 5/8" Thick (411R0536BL)
- NOTRAX 7 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0037YB)
- DURABLE CORP 3' X 5' Black Anti-Fatigue Mat (442SHD35BK)
- Notrax Floor Mats