Shop All Anti-Fatigue Mats
Notrax
5 ft. L x PVC, 1/2" Thick
Mfr # 413S0035BL
Zoro # G0992704
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 ft.
- Width 3 ft.
- Thickness 1/2"
- Material PVC
- Mat Surface Pattern Corrugated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 413S0035BL
- Zoro # G0992704
- UPC # 662641738843
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 5 ft. |
Width | 3 ft. |
Width and Length | 3 ft x 5 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 413 Blade Runner(TM) with Dyna-Shield(R), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Ribbed, Number of Beveled Edges 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Safety Glasses, Orange Polycarbonate Lens, Anti-Fog (1334252)
- CONDOR 3 Piece Rainsuit w/Detachable Hood, Yellow, S (1FBB8)
- GVS-RPB PX5 High Efficiency (HE) Filter (03-892)
- VIKING Viking Thor 300D W/B Stroller Jkt Blk (3910JB-XL)
- NOTRAX 5 ft. L x PVC, 1/2" Thick (413S0035BY)
- NOTRAX 1 ft. 6" L x Rubber, 3/4" Thick (425S2024BL)
- NOTRAX 3 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0033BL)
- NOTRAX 30 ft. L x Vinyl, 9/16" Thick (479C0036YB)
- NOTRAX 4 ft. L x Vinyl, 1" Thick (519S0024BL)
- NOTRAX 7 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0037YB)
- WEARWELL 60 ft. L x PVC Sponge, 3/8" Thick (451.38X2X60BK)
- Notrax Anti-Fatigue Mats