Shop All Anti-Fatigue Mats
Notrax
5 ft. L x Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base, 1" Thick
Mfr # 990
Zoro # G5838192
original price:
$139.99
5% off
new price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 ft.
- Width 3 ft.
- Thickness 1"
- Material Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base
- Mat Surface Pattern Diamond Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 990
- Zoro # G5838192
- UPC # 662641829657
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 5 ft. |
Width | 3 ft. |
Width and Length | 3 ft x 5 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe Yes, Washdown Safe No, Series 990 Dura Trax(R) Grande(TM), Thickness 1 in, Thermally Insulating Yes, Surface Material Nitrile Rubber, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gas Cylinder Rack, Capacity 6 Cylinders (39J514)
- BRADY Label Tape Cartridge, Permanent Printer (M21-750-595-BK)
- LABELMASTER Dangerous Placard, Worded, E-Z, PK25 (Z-EZ1)
- SIGNMISSION OSHA Notice Sign, 12" Height, NOTICE No Food Or Drink Allowed Beyond This Point Sign, Landscape (OS-NS-D-1218-L-16125)
- NOTRAX 5 ft. L x Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base, 1" Thick (990)
- NOTRAX 6 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S0546BY)
- NOTRAX 10 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0410YB)
- NOTRAX 5 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0045BL)
- NOTRAX 3 ft L x Vinyl Surface With Dense Closed PVC Foam Base, 1 in Thick (970S0023BU)
- NOTRAX Antifatigue Runner, Black/Yellow, 60 ft. L x 4 ft. W, Vinyl, Pebble Surface Pattern, 3/8" Thick (415R0048BY)
- WEARWELL 3 ft. L x PVC, 1/4" Thick (701.14X3X3BYL)
- Notrax Anti-Fatigue Mats