Shop All Anti-Fatigue Mats
Notrax
40 ft. L x PVC Foam, 1/2" Thick
Mfr # 419S0340BY
Zoro # G7464983
original price:
$282.89
5% off
new price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 40 ft.
- Thickness 1/2"
- Material PVC Foam
- Mat Surface Pattern Diamond Plate
- Standards ASTM C1028-96; ASTM D3884-01; ASTM D412; ASTM D1004
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 419S0340BY
- Zoro # G7464983
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 40 ft. |
Width | 3 ft. |
Width and Length | 3 ft x 40 ft |
Description
Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 419 Diamond Sof-Tred(TM) with Dyna-Shield(R), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Leather Palm Safety Gloves with 2-1/2in Safety Cuff, X-Large (708123XL)
- SYSTEM SENSOR End Cap For Sampling Tube (P48-21-00)
- US WEIGHT Magnetic Wall Hooks, PK2 (U2508)
- CONDOR Nitrile Disposable Gloves, 2.4 mil Palm, Nitrile, Powder-Free, L (9), 100 PK, Blue (60JJ45)
- NOTRAX 40 ft. L x PVC Foam, 1/2" Thick (419S0240BY)
- NOTRAX Antifatigue Runner, Black/Yellow, 60 ft. L x 4 ft. W, Vinyl, Pebble Surface Pattern, 3/8" Thick (415R0048BY)
- NOTRAX 8 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0048BL)
- NOTRAX 5 ft. L x Vinyl; Vinyl Foam, 1" Thick (6ENL3)
- NOTRAX 75 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 3/4" Thick (975R3675BL)
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0026YB)
- WEARWELL 30 ft. L x PVC, 3/8" Thick (475.38X2X30SLTBYL)
- Notrax Anti-Fatigue Mats