Shop All Anti-Fatigue Mats
Notrax
40 ft. L x PVC Foam, 1/2" Thick
Mfr # 419S0240BY
Zoro # G5534094
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Length 40 ft.
- Thickness 1/2"
- Material PVC Foam
- Surface Material Closed Cell PVC Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Notrax
- MFR # 419S0240BY
- Zoro # G5534094
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 40 ft. |
Width | 2 ft. |
Width and Length | 2 ft x 40 ft |
Description
Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 419 Diamond Sof-Tred(TM) with Dyna-Shield(R), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Hazard Material Safety Cabinet, 22 gal., Blue (862228)
- MECHANIX WEAR M-Pact Tactical Glove, Coyote Tan, XL, 10" L, PR (MPT-72-011)
- VIKING Viking Marine Kadett Boot Blue (VW24-11)
- MCR SAFETY High Visibility Vest, M Size, Unisex (SURVCL2OM)
- NOTRAX 40 ft. L x PVC Foam, 1/2" Thick (419S0340BY)
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 3/4" Thick (975S0035BY)
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1/2" Thick (470S2436GY)
- NOTRAX 8 ft. L x PVC Foam, 3/8" Thick (415S0028BY)
- NOTRAX 17 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0317YB)
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0026YB)
- M A MATTING Hog Heaven Mat 5/8", Black 4' x 6' (421046100)
- Notrax Floor Mats