Shop All Anti-Fatigue Mats
Notrax
4 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick
Mfr # 485S0034BL
Zoro # G7323541
original price:
$136.99
7% off
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft.
- Material Vinyl Surface Nitrile Rubber Sponge Base
- Mat Surface Pattern Diamond Plate
- Oil Resistant No
- Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Notrax
- MFR # 485S0034BL
- Zoro # G7323541
- UPC # 662641892613
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 4 ft. |
Width | 3 ft. |
Width and Length | 3 ft x 4 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 485 Ergo Trax(R), Thickness 9/16 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Diamond Plate, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified Yes, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE M Lime Performance Hi-Vis T-Shirt Black Bottom (8283BK)
- SOF SOLE Shoe Laces, 38" L, Rubber/Polyester, Bl, PR (84838)
- F MATIC GelAir Hang Tag, Cucumber Melon, 12PK, AW150 (AW150)
- ZORO SELECT Stencil Letters Kit 2 in, Brass, 33PCS (20Y506)
- NOTRAX 4 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0034YB)
- NOTRAX 4 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0024YB)
- NOTRAX 4 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0024YB)
- NOTRAX 24 ft. L x Vinyl, 1" Thick (519S0224YB)
- NOTRAX 8 ft. L x Nitrile/PVC Foam Blend, 3/4" Thick (440S0038BL)
- NOTRAX 8 ft. L x Vinyl, 1" Thick (519S0048YB)
- WEARWELL 10 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- Notrax Anti-Fatigue Mats