Shop All Anti-Fatigue Mats
Notrax
4 ft. L x Vinyl, 9/16" Thick
Mfr # 518S0034BL
Zoro # G7312168
product price: $62.85
/ea
$62.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft.
- Thickness 9/16"
- Material Vinyl
- Mat Surface Pattern Diamond Plate
- Brake Fluid Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 518S0034BL
- Zoro # G7312168
- UPC # 662641894549
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 4 ft. |
Width | 3 ft. |
Width and Length | 3 ft x 4 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 518 Diamond Poly, Thickness 3/8 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (479S0023BL)
- MUCK BOOT CO Men's RealTree EDGE Fieldblazer Classic Fleece Boot (FBFRTE M 080)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, S, Tan/Silver, Polyester (IEX-PGG-02-S)
- NOTRAX 4 ft. L x Vinyl, 9/16" Thick (518S0024YB)
- NOTRAX 4 ft. L x Vinyl, 1" Thick (519S0034YB)
- NOTRAX 4 ft. L x Vinyl, 9/16" Thick (518S0024BL)
- NOTRAX 60 ft. L x PVC Closed Cell Foam, 3/8" Thick (410R0324BY)
- NOTRAX 5 ft L x Vinyl Surface With Dense Closed PVC Foam Base, 1 in Thick (970S0035BL)
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1/2" Thick (482S0023BL)
- BERTECH 4 ft. L x PVC and Nitrile Rubber, 0.375 in. Thick (AF-3x4GRKT)
- Notrax Anti-Fatigue Mats