Shop All Anti-Fatigue Mats
Notrax
4 ft. L x Vinyl, 9/16" Thick
Mfr # 518S0024BL
Zoro # G7312037
product price: $58.55
/ea
$58.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4 ft.
- Thickness 9/16"
- Material Vinyl
- Mat Surface Pattern Diamond Plate
- Antimicrobial No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 518S0024BL
- Zoro # G7312037
- UPC # 662641894402
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 4 ft. |
Width | 2 ft. |
Width and Length | 2 ft x 4 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 518 Diamond Poly, Thickness 3/8 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLUTCH GEAR Mechanics Gloves, S ( 7 ), High-Visibility Yellow (MXGKGHVB/S)
- MCR SAFETY Gloves, M, PR (MU3213DPM)
- WELLS LAMONT Jomac® By Wells Lamont® 625Jom Kevlar® Terrycloth High-Heat Gloves, Xl (625)
- AZUSA SAFETY Commander 13 ga. ANSI A2 Cut Resistant Tan Gloves, Black Foam Nitrile Palm Coating, XL (N10528)
- NOTRAX 4 ft. L x Vinyl, 1" Thick (519S0044BL)
- NOTRAX 4 ft. L x Vinyl, 9/16" Thick (518S0024YB)
- NOTRAX 4 ft. L x Vinyl, 9/16" Thick (518S0034YB)
- NOTRAX 5 ft. L x PVC Foam, 3/8" Thick (411S0345BY)
- NOTRAX 8 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0028YB)
- NOTRAX 8 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0028YB)
- WEARWELL 12 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X6X12BK)
- Notrax Floor Mats