Shop All Anti-Fatigue Mats
Notrax
4 ft. L x Vinyl, 1" Thick
Mfr # 519S0034YB
Zoro # G7350117
original price:
$134.51
4% off
new price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft.
- Thickness 1"
- Material Vinyl
- Surface Material Vinyl
- Mat Surface Pattern Diamond Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 519S0034YB
- Zoro # G7350117
- UPC # 662641895522
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 4 ft. |
Width | 3 ft. |
Width and Length | 3 ft x 4 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 519 Diamond Poly Max, Thickness 7/8 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U1-1024-NA_14x10 (U1-1024-NA_14x10)
- HY-KO Sign Yes We Are Open Plastic (3020)
- ENPAC Snap Wall Containment Berm, 180gal (57-668-YE-SU)
- 3M Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100507)
- NOTRAX 4 ft. L x Vinyl, 1" Thick (519S0024YB)
- NOTRAX 4 ft. L x Vinyl, 1" Thick (519S0044BL)
- NOTRAX 4 ft. L x Vinyl, 1" Thick (519S0034BL)
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0023YB)
- NOTRAX 60 ft. L x PVC, 1/2" Thick (413R0036BY)
- NOTRAX 12 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0212BL)
- AIDATA Elite Anti-Fatigue Floor Mat, Beveled Edge Design (FM-1020)
- Notrax Floor Mats