Shop All Anti-Fatigue Mats
Notrax
4 ft. L x Vinyl, 1" Thick
Mfr # 519S0034BL
Zoro # G7351255
original price:
$82.99
26% off
new price: $61.19
/ea
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft.
- Thickness 1"
- Material Vinyl
- Mat Surface Pattern Diamond Plate
- Weight 24 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 519S0034BL
- Zoro # G7351255
- UPC # 662641898615
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 4 ft. |
Width | 3 ft. |
Width and Length | 3 ft x 4 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 519 Diamond Poly Max, Thickness 7/8 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M TEKK PROTECTION Worktunes Hearng Protctr (90541H1-DC-PS)
- ALPHAGUARD Critical Cover Alphaguard Frock, Disposable, Snap Close, 2XL, PK30 (FK-32122-5)
- OCCUNOMIX Occunomix 561-870-01 Snap-On Hard Hat Sweatband; Navy (561-870-01)
- IRONCAT Leather Gloves, XL, Gunn Cut, PR, PK12 (IC8DP)
- NOTRAX 4 ft. L x Vinyl, 9/16" Thick (518S0034BL)
- NOTRAX 4 ft. L x Vinyl, 1" Thick (519S0044BL)
- NOTRAX 4 ft. L x Vinyl, 9/16" Thick (518S0024BL)
- NOTRAX 6 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0036YB)
- NOTRAX 12 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0412BL)
- NOTRAX 8 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0048YB)
- NOTRAX 1 ft. 6" L x Rubber, 3/4" Thick (425S2024BL)
- Notrax Anti-Fatigue Mats