Shop All Anti-Fatigue Mats
Notrax
4 ft. L x Vinyl, 1" Thick
Mfr # 519S0024YB
Zoro # G7351569
product price: $72.49
/ea
$72.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft.
- Thickness 1"
- Material Vinyl
- Mat Surface Pattern Diamond Plate
- Oil Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 519S0024YB
- Zoro # G7351569
- UPC # 662641895416
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 4 ft. |
Width | 2 ft. |
Width and Length | 2 ft x 4 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 519 Diamond Poly Max, Thickness 7/8 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Gloves, A6 Cut Level, Uncoated, S, 1 PR (93840S)
- CHEMSTOP Gloves, A4 Cut, Impact-Resistant, PVC, PR, 10 (S15KGVNVB10)
- MECHANIX WEAR The Original® Tactical Glove, Gray, L, 9" L, PR (MG-88-010)
- SALISBURY Electrical Gloves, Class 0, Red, Sz 10, PR (E011R/10)
- NOTRAX 4 ft. L x Vinyl, 9/16" Thick (518S0034BL)
- NOTRAX 4 ft. L x Vinyl, 9/16" Thick (518S0034YB)
- NOTRAX 4 ft. L x Vinyl, 1" Thick (519S0044BL)
- NOTRAX 60" L x PVC, 1" Thick (621S3060BL)
- NOTRAX 60 ft L x PVC Closed Cell Foam, 3/8 in Thick (410R0372BL)
- NOTRAX 5 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S0335BL)
- NOTRAX 60 ft. L x PVC Foam, 9/16" Thick (411R0424BL)
- Notrax Anti-Fatigue Mats