Shop All Anti-Fatigue Mats
Notrax
4 ft. L x PVC Foam, 3/8" Thick
Mfr # 415S0034BY
Zoro # G5629574
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Foam
- Thickness 3/8"
- Length 4 ft.
- Width 3 ft.
- Antifatigue Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 415S0034BY
- Zoro # G5629574
- UPC # 662641639515
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 4 ft. |
Width | 3 ft. |
Width and Length | 3 ft x 4 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 415 Pebble Step Sof-Tred(TM) with Dyna-Shield(R), Thickness 3/8 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Pebble, Number of Beveled Edges 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMPLERS 19824, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, 50 PK, Blue (198249-M)
- WELLS LAMONT Hyrahyde Men's Indoor/Outdoor Work Mittens Black/Yellow L 1 pair (1217L)
- GRIP GARDS Gloves Clear Stretch Medium, PK1000 (303363302)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401164)
- NOTRAX 4 ft. L x PVC Foam, 3/8" Thick (415S0034BL)
- NOTRAX 3 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0033YB)
- NOTRAX 3 ft. L x PVC Foam, 9/16" Thick (411S0423BL)
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0033YB)
- NOTRAX Antifatigue Runner, Black/Yellow, 75 ft. L x 3 ft. W, Vinyl, Diamond Plate Surface Pattern, 1" Thick (36VL13)
- NOTRAX 8 ft. L x Vinyl, 9/16" Thick (518S0038YB)
- APACHE MILLS 3 ft. L x Vinyl Foam, 15/16" Thick (3956509172X3)
- Notrax Anti-Fatigue Mats