Shop All Anti-Fatigue Mats
Notrax
4 ft. L x PVC Foam, 1/2" Thick
Mfr # 419S0034BY
Zoro # G8492127
product price: $49.55
/ea
$49.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft.
- Width 3 ft.
- Thickness 1/2"
- Material PVC Foam
- Mat Surface Pattern Diamond Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 419S0034BY
- Zoro # G8492127
- UPC # 662641669901
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 4 ft. |
Width | 3 ft. |
Width and Length | 3 ft x 4 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 419 Diamond Sof-Tred(TM) with Dyna-Shield(R), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEL PRO RUNNER MAT 76X24in. (107-1-2476-EHVR)
- BEKINA StepliteX SolidGrip PU Boot, Composite Toecap, Green-Black, 10 (XAN9E/9180AP506-10)
- SHOWA Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 8, PR (382L-08)
- RADIANS Hi-Vis Econ Blk Bot Mesh Safety Vest-Org/Blk-M (SV3B-2ZOM-M)
- NOTRAX 4 ft. L x PVC Foam, 1/2" Thick (419S0034BL)
- NOTRAX 60 ft. L x PVC Closed Cell Foam, 3/8" Thick (410R0336BY)
- NOTRAX 9 ft. L x PVC Foam, 1/2" Thick (419S0039BY)
- NOTRAX 2 ft. 7" L x Rubber, 1/2" Thick (545S2831BL)
- NOTRAX 30 ft. L x PVC Foam, 3/8" Thick (415S0230BY)
- NOTRAX 8 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0048YB)
- NOTRAX 5 ft. L x PVC Foam, 9/16" Thick (411S0435BL)
- Notrax Anti-Fatigue Mats