Shop All Anti-Fatigue Mats
Notrax
4 ft. L x PVC Foam, 1/2" Thick
Mfr # 415S0024BY
Zoro # G2395946
product price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft.
- Width 2 ft.
- Thickness 1/2"
- Material PVC Foam
- Surface Material Closed Cell PVC Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 415S0024BY
- Zoro # G2395946
- UPC # 662641689091
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 4 ft. |
Width | 2 ft. |
Width and Length | 2 ft x 4 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 415 Pebble Step Sof-Tred(TM) with Dyna-Shield(R), Thickness 3/8 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Pebble, Number of Beveled Edges 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST QUALITY GLOVES LG EVA Kneeling Pad (29M2)
- ENPAC Salvage Drum Spill Kit, Aggresive, 30 gal. (1331-YE)
- BERNE Bib, Overall, Original, Unlined, 40x32 (B1212)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 1" x 2", White, 25/Case (LH170)
- NOTRAX 4 ft. L x PVC Foam, 1/2" Thick (415S0024BL)
- NOTRAX 4 ft. L x Vinyl, 1" Thick (519S0024YB)
- NOTRAX 4 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0024YB)
- NOTRAX Antifatigue Mat, Black/Yellow, 5 ft. L x 3 ft. W, Vinyl, Bubble Surface Pattern, 3/4" Thick (782S0035YB)
- NOTRAX 14 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (479C0036YB)
- NOTRAX 30 ft. L x Vinyl, 9/16" Thick (518S0230YB)
- NOTRAX 6 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S0546BY)
- Notrax Floor Mats