Shop All Anti-Fatigue Mats
Notrax
4 ft. L x PVC Closed Cell Foam, 5/8" Thick
Mfr # 410S0534BY
Zoro # G2396086
original price:
$56.97
4% off
$54.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft.
- Thickness 5/8"
- Material PVC Closed Cell Foam
- Mat Surface Pattern Corrugated
- Mat Electrical Resistance Electrical Properties Not Tested
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Notrax
- MFR # 410S0534BY
- Zoro # G2396086
- UPC # 662641878327
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 4 ft. |
Width | 3 ft. |
Width and Length | 3 ft x 4 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 410 Airug(R), Thickness 5/8 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Ribbed, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESS Goggle Strap, FirePro 1971(TM), 2-Pc Strap (740-0558)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB120SWH5X002500)
- DIXON Angle and Suction Elbow, 90deg., 2-1/2" (RSE90250F)
- 3M Ear Plugs, 100 PK (51138-29009)
- NOTRAX 4 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S0324BY)
- NOTRAX 4 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S0534BL)
- NOTRAX 30 ft. L x PVC Foam, 1/2" Thick (419S0330BY)
- NOTRAX 60 ft. L x PVC Foam, 9/16" Thick (411R0424BL)
- NOTRAX 3 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0023BL)
- NOTRAX 36" L x PVC, 1" Thick (621S3036BL)
- NOTRAX 4 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0034YB)
- Notrax Floor Mats