Shop All Anti-Fatigue Mats
Notrax
4 ft. L x PVC, 1/2" Thick
Mfr # 417S0034BL
Zoro # G8544523
product price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Width 3 ft.
- Antimicrobial No
- Antifatigue Yes
- Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 417S0034BL
- Zoro # G8544523
- UPC # 662641740747
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 3 ft. |
Length | 4 ft. |
Width and Length | 3 ft x 4 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 417 Bubble Sof-Tred(TM) with Dyna-Shield(R), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Bubble, Number of Beveled Edges 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 1 PR (11-727)
- 3M Aura N95 Dust Protection Particulate Respirator 9205+ White , 3PK (9205P-3-DC)
- BROTHER INTERNATIONAL Blk on Wht 3 8'' w Industrial (TZES221)
- RUST-OLEUM Stair Tread, Ylw/Black, 36in W, Fiberglass (292461)
- NOTRAX 4 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0034YB)
- NOTRAX 75 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985R3675YB)
- NOTRAX 3 ft. L x Vinyl, 1" Thick (612S0023BL)
- NOTRAX 6 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0046YB)
- NOTRAX 24 ft. L x Vinyl, 1" Thick (519S0224YB)
- NOTRAX 12 ft. L x Vinyl, 1" Thick (519S0312BL)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- Notrax Anti-Fatigue Mats