Shop All Anti-Fatigue Mats
Notrax
4 ft. L x PVC, 1/2" Thick
Mfr # 413S0034BL
Zoro # G8544645
product price: $48.59
/ea
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft.
- Width 3 ft.
- Thickness 1/2"
- Material PVC
- Mat Surface Pattern Corrugated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 413S0034BL
- Zoro # G8544645
- UPC # 662641738812
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 4 ft. |
Width | 3 ft. |
Width and Length | 3 ft x 4 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 413 Blade Runner(TM) with Dyna-Shield(R), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Ribbed, Number of Beveled Edges 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY DO NOT PAINT Pipe Marker Style 28 White on Red 28 per Card, 5 PK (150685-PK)
- CARHARTT Hooded Swtshrt, Nvy, 50Cotton/50PET, XL (K122-472 XLG REG)
- BRADY Gate Valve Lockout, Clear, 1-3/8" H x 3" L (145581)
- ENPAC Maintenance Blanket, 6 x 12 ft. (4725-BK)
- NOTRAX 12 ft. L x PVC, 1/2" Thick (417S0312BY)
- NOTRAX 60 ft. L x PVC Closed Cell Foam, 3/8" Thick (410R0348BY)
- NOTRAX 10 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0310YB)
- NOTRAX 10 ft. L x Vinyl, 1" Thick (519S0210BL)
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (479S0035BL)
- NOTRAX 24 ft. L x Vinyl, 1" Thick (519S0224YB)
- GELPRO Gel Pro 30 in. L X 20 in. W Charcoal Indoor Polyurethane Foam Nonslip Anti Fatigue Mat (108-23-2030-4-R)
- Notrax Floor Mats