Shop All Anti-Fatigue Mats
Notrax
4 ft. L x PVC, 1/2" Thick
Mfr # 406S0034BY
Zoro # G7433377
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Length 4 ft.
- Width 3 ft.
- Antifatigue Yes
- Mat Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 406S0034BY
- Zoro # G7433377
- UPC # 662641740426
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 4 ft. |
Width | 3 ft. |
Width and Length | 3 ft x 4 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 406 Razorback(TM) with Dyna-Shield(R), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Ribbed, Number of Beveled Edges 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Bib Overall, 3XL, Brown (104393-BRN)
- ELITE WEAR Back Support Belt, Hi-Viz Green, Size: Large (BB800FG (L))
- BRADY Traffic Sign, 10 in H, 14 in W, Aluminum, Rectangle, English, 129498 (129498)
- RED KAP Unisex White Polyester Coat size 2XL (KS64WH RG XXL)
- NOTRAX 4 ft. L x PVC, 1/2" Thick (406S0034BL)
- NOTRAX 60 ft L x PVC Closed Cell Foam, 3/8 in Thick (410R0372BL)
- NOTRAX 6 ft. L x Vinyl, 1" Thick (519S0046YB)
- NOTRAX 10 ft. L x PVC Foam, 3/8" Thick (415S0210BL)
- NOTRAX 60 ft. L x PVC, 1/2" Thick (417R0024BY)
- NOTRAX 6 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0036YB)
- M A MATTING Hog Heaven Mat 7/8", Black 4' x 6' (422046100)
- Notrax Floor Mats