Shop All Anti-Fatigue Mats
Notrax
4 ft. L x PVC, 1/2" Thick
Mfr # 406S0034BL
Zoro # G7433361
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft.
- Width 3 ft.
- Thickness 1/2"
- Material PVC
- Surface Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 406S0034BL
- Zoro # G7433361
- UPC # 662641740365
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 4 ft. |
Width | 3 ft. |
Width and Length | 3 ft x 4 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 406 Razorback(TM) with Dyna-Shield(R), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Ribbed, Number of Beveled Edges 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tag, Al, Silver, 1" Hx2" W, Rectangle, PK100 (20LT21)
- SEE ALL INDUSTRIES Mirror, Full Dome, Acrylic, 36" (PV36-360)
- GLOBAL INDUSTRIAL Floor Tape Applicator, Up To 4-1/2 Wide Tape (708175)
- BRADY Pipe Marker, Black, Nitric Acid, PK5, 7396-3C-PK (7396-3C-PK)
- NOTRAX 4 ft. L x PVC, 1/2" Thick (406S0034BY)
- NOTRAX 3 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S0323BL)
- NOTRAX 50 ft. L x PVC Foam, 1/2" Thick (419S0350BY)
- NOTRAX 5 ft. L x Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base, 9/16" Thick (490S0035BL)
- NOTRAX 10 ft. L x PVC Foam, 3/8" Thick (415S0310BY)
- NOTRAX 6 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S0546BY)
- APACHE MILLS 3 ft. L x Vinyl Foam, 15/16" Thick (3956509172X3)
- Notrax Floor Mats