Shop All Anti-Fatigue Mats
Notrax
36" L x PVC, 1" Thick
Mfr # 621S3636BY
Zoro # G7627182
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Antifatigue Yes
- Oil Resistant Oil Resistant
- Mat Shape Square
- Standards ASTM C-1028; ASTm D-2240; ASTM E-648
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 621S3636BY
- Zoro # G7627182
- UPC # 662641852358
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 3 ft. |
Length | 36" |
Width and Length | 3 ft x 3 ft |
Description
Interlocking Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Chemical Resistant, Grease Resistant, Insulation, Oil Resistant, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 621 Diamond Flex-Lok(TM) Solid, Thickness 1 in, Thermally Insulating No, Surface Material PVC, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Orange Anti-Fog, Scratch-Resistant (XFL610)
- JAMCO Gas Cylinder Cabinet, 64x40, Steel (CV102YP)
- BRADY Thermal Transfer Printer Ribbon, 4-21/64" W, 500 ft. L, Black (R6109)
- RED KAP Mens Red-E-Prest Charcoal Jean Cut (PT50CH 34 32)
- NOTRAX 36" L x PVC, 1" Thick (621S3036BY)
- NOTRAX 18 ft. L x PVC Foam, 1/2" Thick (419S0218BY)
- NOTRAX 72" L x PVC, 1" Thick (621S4272BY)
- NOTRAX 4 ft. L x PVC Foam, 1/2" Thick (419S0034BL)
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0036YB)
- NOTRAX 3 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0023YB)
- WEARWELL 4 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- Notrax Anti-Fatigue Mats