Shop All Anti-Fatigue Mats
Notrax
30 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick
Mfr # 985S0430YB
Zoro # G7328085
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,062.99
Free 30-Day Returns
Key Features
- Color Black w/ Yellow Border
- Length 30 ft.
- Width 4 ft.
- Thickness 1"
- Material Vinyl Surface Nitrile Rubber Sponge Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Notrax
- MFR # 985S0430YB
- Zoro # G7328085
- UPC # 662641894266
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 30 ft. |
Width | 4 ft. |
Width and Length | 4 ft x 30 ft |
Description
Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 4 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 985 Ergo Trax(R) Grande(TM), Thickness 1 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (10071157)
- 3M Half Mask OVP95 Kit size L (53P71)
- RADIANS Cold Protection Gloves, 100g Micro Fleece Lining, L (DPG750L)
- FIRE-DEX Turnout Pants, Tan, XL, Inseam 31 In. (FS1P05SPKB1)
- NOTRAX 75 ft. L x Vinyl, 1" Thick (519R0036BL)
- NOTRAX 9 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0039YB)
- NOTRAX 30 ft. L x Vinyl, 9/16" Thick (518S0230YB)
- NOTRAX 10 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S5310BL)
- NOTRAX 2 ft. L x Rubber, 3/4" Thick (425S2440BL)
- NOTRAX 4 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0024YB)
- NOTRAX 5 ft. L x PVC, 1/2" Thick (417S0035BY)
- Notrax Floor Mats