Shop All Anti-Fatigue Mats
Notrax
30 ft. L x Vinyl, 9/16" Thick
Mfr # 479C0036YB
Zoro # G6072342
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black w/ Yellow Border
- Length 30 ft.
- Width 3 ft.
- Thickness 9/16"
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 479C0036YB
- Zoro # G6072342
- UPC # 662641918832
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 30 ft. |
Width | 3 ft. |
Width and Length | 3 ft x 30 ft |
Description
Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 479 Cushion Trax(R), Thickness 9/16 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified Yes, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Poly Encl Protect Cover W/Open Backbox (STI-7511D)
- VISION METALIZERS Global Industrial„¢ Roundtangular Acrylic Convex Mirror, Indoor, 12"x18", 160° Viewing Angle (RMPB 12 X 18)
- ZORO SELECT Double Drum Base Module, Black (28667)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, Nylon Back, PR (KC1SNW2-06-XXL)
- NOTRAX 9 ft. L x Vinyl, 1" Thick (519S0039YB)
- NOTRAX 6 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0026YB)
- NOTRAX 12 ft. L x Vinyl, 9/16" Thick (518S0312YB)
- NOTRAX 6 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0026YB)
- NOTRAX 75 ft. L x Vinyl, 1" Thick (36VL12)
- NOTRAX 6 ft. L x PVC Foam, 3/8" Thick (415S0046BL)
- NOTRAX 3 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S0523BY)
- Notrax Anti-Fatigue Mats