Shop All Anti-Fatigue Mats
Notrax
30 ft. L x PVC Foam, 3/8" Thick
Mfr # 415S0230BL
Zoro # G2395891
original price:
$222.49
14% off
new price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 ft.
- Thickness 3/8"
- Material PVC Foam
- Surface Material Vinyl
- Mat Surface Pattern Pebble
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 415S0230BL
- Zoro # G2395891
- UPC # 662641878471
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 30 ft. |
Width | 2 ft. |
Width and Length | 2 ft x 30 ft |
Description
Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 415 Pebble Step Sof-Tred(TM) with Dyna-Shield(R), Thickness 3/8 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Pebble, Number of Beveled Edges 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Vest, Zippered, Hi-Viz, Lime, 4XL (61652)
- BRADY Cartridge Label, Thermal-Transfer, White (M5-187-1-342)
- MARCOM Training Booklet, Workplace Sfty, PK15 (B0002520EM)
- RAE Pavement Stencil, 4 in, Mega Kit, 1/16 (STL-116-8048)
- NOTRAX 30 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S3330BL)
- NOTRAX 10 ft. L x PVC Foam, 3/8" Thick (415S0310BY)
- NOTRAX 60 ft. L x PVC Foam, 5/8" Thick (411R0536BL)
- NOTRAX Antifatigue Runner, Black/Yellow, 75 ft. L x 3 ft. W, Vinyl, Diamond Plate Surface Pattern (975R3675BY)
- NOTRAX 12 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S3312BL)
- NOTRAX 4 ft. L x Vinyl, 9/16" Thick (518S0034YB)
- WEARWELL 5 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- Notrax Anti-Fatigue Mats