Shop All Anti-Fatigue Mats
Notrax
30 ft. L x PVC Closed Cell Foam, 3/8" Thick
Mfr # 410S3330BL
Zoro # G2396296
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 ft.
- Thickness 3/8"
- Material PVC Closed Cell Foam
- Mat Surface Pattern Corrugated
- Weight 41 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 410S3330BL
- Zoro # G2396296
- UPC # 662641878129
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 30 ft. |
Width | 3 ft. |
Width and Length | 3 ft x 30 ft |
Description
Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 410 Airug(R), Thickness 3/8 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Ribbed, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, Color White, 1 29/32" W, 1 29/32" H (M7-182-593)
- GSS SAFETY Enchanced Visibility Multi-Color Vest (3135-4XL/5XL)
- MAGID EconoWear Poly Plus 18 Sleeves (SL9P)
- BRADY Key Ring, Silver, 1 in., PK10 (58973)
- NOTRAX 30 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S3330BY)
- NOTRAX 30 ft. L x PVC Closed Cell Foam, 5/8" Thick (410R0524BY)
- NOTRAX 30 ft. L x PVC Closed Cell Foam, 5/8" Thick (410R0536BY)
- NOTRAX 8 ft. L x Vinyl, 9/16" Thick (518S0038YB)
- NOTRAX 56 ft. L x PVC Foam, 1/2" Thick (419S0356BY)
- NOTRAX 12 ft. L x PVC, 1/2" Thick (417S0312BL)
- WEARWELL 36 ft. L x Polyurethane Coating over PVC Sponge, 3/8" Thick (440.38X2X36BYL)
- Notrax Floor Mats