Shop All Anti-Fatigue Mats
Notrax
3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 3/4" Thick
Mfr # 782S0023BL
Zoro # G5691086
product price: $75.35
/ea
Free Shipping & Returns
$75.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- Width 2 ft.
- Thickness 3/4"
- Material Vinyl Surface With Dense Closed PVC Foam Base
- Mat Surface Pattern Bubble
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 782S0023BL
- Zoro # G5691086
- UPC # 662641830523
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft. |
Width | 2 ft. |
Width and Length | 2 ft x 3 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 782 Bubble Trax(R) Ultra(TM), Thickness 3/4 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Bubble, Number of Beveled Edges 4, NFSI High Traction Certified Yes, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Filter, Snap On/Off, P100, Magenta, 10 PK, NIOSH (8990)
- PIP 12" Chemical Resistant Gloves, Nitrile, L, 12PK (56-530/L)
- MECHANIX WEAR The Original® Tactical Glove, MultiCam Camo, L, 9" L, PR (MG-77-010)
- GASCO Gas Cylinder Regulator, Demand Flow (75-DFR)
- NOTRAX 25 ft. L x Vinyl, 9/16" Thick (518S0325YB)
- NOTRAX 10 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S5310BL)
- NOTRAX 6 ft. L x PVC, 1/2" Thick (417S0036BL)
- NOTRAX 6 ft. L x PVC, 1/2" Thick (413S0026BY)
- NOTRAX 10 ft. L x Vinyl, 1" Thick (519S0210YB)
- NOTRAX 30 ft. L x PVC Closed Cell Foam, 5/8" Thick (410R0524BL)
- WEARWELL 8 ft. L x PVC Sponge, 1/2" Thick (452.12X3X8BYL)
- Notrax Anti-Fatigue Mats