Shop All Anti-Fatigue Mats
Notrax
3 ft. L x Vinyl, 1" Thick
Mfr # 612S0023BL
Zoro # G7350887
product price: $75.79
/ea
Free Shipping & Returns
$75.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- Width 2 ft.
- Thickness 1"
- Material Vinyl
- Mat Surface Pattern Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 612S0023BL
- Zoro # G7350887
- UPC # 662641896413
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft. |
Width | 2 ft. |
Width and Length | 2 ft x 3 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 519 Diamond Poly Max, Thickness 7/8 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Smooth, NSF/ANSI 52 No, Reversible No, Surface Design Marble, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No, Mat Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Traffic Cone, 10 lb., Orange Cone Color (RS70045SR3M64)
- BRADY Lockout Padlock, Al, 1/4" W, Orange, PK3 (ALU-ORG-76ST-KA3PK)
- TILSATEC Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 9, 12PK (TTP030PU-090)
- NMC Universal Waste Self-Laminating Label, Pk5 (HW30SL5)
- NOTRAX Antifatigue Runner, Black/Yellow, 75 ft. L x 3 ft. W, Vinyl, Diamond Plate Surface Pattern (975R3675BY)
- NOTRAX 4 ft. L x PVC Foam, 1/2" Thick (419S0034BL)
- NOTRAX 3 ft. L x Rubber, 3/4" Thick (425S3640BL)
- NOTRAX 60 ft. L x PVC Foam, 1/2" Thick (419R0036BL)
- NOTRAX 6 ft. L x PVC Foam, 3/8" Thick (415S0036BY)
- NOTRAX 4 ft. L x PVC Foam, 1/2" Thick (415S0024BY)
- VORTEX Anti-Fatigue Grip Mat Roll, Large (VO90003)
- Notrax Anti-Fatigue Mats