Shop All Anti-Fatigue Mats
Notrax
3 ft. L x Vinyl, 1" Thick
Mfr # 519S0023BL
Zoro # G7350640
product price: $71.35
/ea
$71.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- Material Vinyl
- Mat Surface Pattern Diamond Plate
- Mat Shape Rectangle
- Antimicrobial No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 519S0023BL
- Zoro # G7350640
- UPC # 662641895386
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft. |
Width | 2 ft. |
Width and Length | 2 ft x 3 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 519 Diamond Poly Max, Thickness 7/8 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Inlet Guard, 24 In. L, 48 In. W, 8 In. H (9165)
- GUARDIAN EQUIPMENT Drench Shower With Face/Eyewash, 17 In. W (GBF1909SSH)
- BRADY Danger Tag, 5-3/4 x 3 In, Do Not Opr, PK25, 76180 (76180)
- ANSELL Dura Flock, Disposable Gloves, 8.3 mil Palm, Nitrile, Powder-Free, S, 50 PK, Green (DFK-608-S)
- NOTRAX 3 ft. L x Vinyl, 1" Thick (519S0023YB)
- NOTRAX 3 ft. L x Vinyl, 1" Thick (519S0033YB)
- NOTRAX 3 ft. L x Vinyl, 1" Thick (519S0033BL)
- NOTRAX 75 ft. L x Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base, 9/16" Thick (490R3675YB)
- NOTRAX 6 ft. L x PVC, 1/2" Thick (417S0036BL)
- NOTRAX 36" L x PVC, 1" Thick (621S3036BL)
- NOTRAX 60 ft. L x PVC Closed Cell Foam, 3/8" Thick (410R0336BL)
- Notrax Floor Mats