Shop All Anti-Fatigue Mats
Notrax
3 ft. L x Rubber, 3/4" Thick
Mfr # 425S3660BL
Zoro # G2110503
original price:
$148.99
8% off
new price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- Thickness 3/4"
- Material Rubber
- Mat Surface Pattern Textured Top
- Application Assembly Lines, Bar Areas, Cashiers Stations, Cooking Lines, Dishwashing Stations, Dry/Wet Environments, Food Prep Stations, Laboratories, Packaging Areas, Reception Counters, Service Counters, Workstations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 425S3660BL
- Zoro # G2110503
- UPC # 662641887589
- Country of Origin Taiwan, Province of China
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft. |
Width | 5 ft. |
Width and Length | 3 ft x 5 ft |
Description
Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Anti-Bacterial, Chemical Resistant, Food Processing, Food Service, Grease Resistant, Insulation, Oil Resistant, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 425 Superfoam(TM) Revive RS, Thickness 3/4 in, Thermally Insulating Yes, Surface Material Nitrile Blend Rubber Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Facility Sign, 10"W, 14"H, 0.055" Thick, PK5 (LCU1-2016-NP-PK5_10X14)
- ONGUARD Collared Rain Jacket, Yelw, Ribbed PVC, M (7603200)
- HONEYWELL NORTH Foam Nitrile Coated Gloves, NorthFlex Red, Palm Coverage, Abrasion Level 4, Red/Gray, XL, 1 Pair (NF11/10XL)
- IRON AGE Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Black (IA5150)
- NOTRAX 3 ft. L x Rubber, 3/4" Thick (425S3640BL)
- NOTRAX 8 ft. L x PVC Foam, 1/2" Thick (415S0028BL)
- NOTRAX 4 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0034BL)
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0026YB)
- NOTRAX 9 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (479C0036YB9)
- NOTRAX 6 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0026BL)
- APACHE MILLS Apache Mills Diamond Deluxe Soft Foot Mat 1/2in Thick 3' x 4' Black (2057009003X4)
- Notrax Floor Mats