Shop All Anti-Fatigue Mats
Notrax
3 ft. L x PVC, 1/2" Thick
Mfr # 413S0023BY
Zoro # G4894452
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- Width 2 ft.
- Thickness 1/2"
- Material PVC
- Mat Surface Pattern Corrugated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Notrax
- MFR # 413S0023BY
- Zoro # G4894452
- UPC # 662641738775
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft. |
Width | 2 ft. |
Width and Length | 2 ft x 3 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 413 Blade Runner(TM) with Dyna-Shield(R), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Ribbed, Number of Beveled Edges 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY HMIG Label, 3 In. W, 1-7/8 In. H, PK500 (99194)
- MSA SAFETY Self Retracting Lanyard, 15.7lb cap, 30ft. (63210-00A)
- SIGNMISSION Driveway No Semis on Lot No Truck Turn Around Heavy-Gauge Aluminum Rust Proof Parking, A-1824-24127 (A-1824-24127)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 479T58 (479T58)
- NOTRAX 3 ft. L x PVC, 1/2" Thick (413S0023BL)
- NOTRAX 5 ft L x Vinyl Surface With Dense Closed PVC Foam Base, 1/2 in Thick (474S0035BL)
- NOTRAX 36" L x PVC, 1" Thick (621S3036BY)
- NOTRAX 5 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0055YB)
- NOTRAX 12 ft. L x PVC, 1/2" Thick (417S0312BY)
- NOTRAX 5 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S0335BL)
- WEARWELL 3 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496)
- Notrax Anti-Fatigue Mats