Shop All Anti-Fatigue Mats
Notrax
3 ft. L x PVC, 1/2" Thick
Mfr # 413S0023BL
Zoro # G4894443
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Mat Electrical Resistance Electrical Properties Not Tested
- Mat Surface Pattern Corrugated
- Mat Shape Rectangle
- Antimicrobial No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 413S0023BL
- Zoro # G4894443
- UPC # 662641738751
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 2 ft. |
Length | 3 ft. |
Width and Length | 2 ft x 3 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 413 Blade Runner(TM) with Dyna-Shield(R), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Ribbed, Number of Beveled Edges 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION 14 in Height, Vinyl, 14" x 10", WS-D-1014-Colorado (WS-D-1014-Colorado)
- ALPINE INDUSTRIES 24" Caution Wet Floor Sign, PK4 (ALP499-4pk)
- LINCOLN ELECTRIC Welding Jacket (K3317-L)
- BANNER STAKES Belt Barrier, Cleaning in Progress (PL4110)
- NOTRAX 3 ft. L x PVC, 1/2" Thick (413S0023BY)
- NOTRAX 8 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0028BL)
- NOTRAX 30 ft. L x PVC Foam, 1/2" Thick (419S0330BY)
- NOTRAX 10 ft. L x Vinyl; Vinyl Foam, 1" Thick (34L233)
- NOTRAX 4 ft. L x Vinyl, 1" Thick (519S0034YB)
- NOTRAX 14 ft. L x Vinyl, 1" Thick (519S0314YB)
- VERSA-GUARD Safety Anti-Fatigue Floor Mat For Industrial Application (OM2-3636-B)
- Notrax Anti-Fatigue Mats