Shop All Anti-Fatigue Mats
Notrax
25 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick
Mfr # 485S0325YB
Zoro # G7323718
product price: $521.99
/ea
Free Shipping & Returns
$521.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 25 ft.
- Material Vinyl Surface Nitrile Rubber Sponge Base
- Mat Surface Pattern Diamond Plate
- Antimicrobial No
- Antifatigue Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 485S0325YB
- Zoro # G7323718
- UPC # 662641893153
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 25 ft. |
Width | 3 ft. |
Width and Length | 3 ft x 25 ft |
Description
Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 485 Ergo Trax(R), Thickness 9/16 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Diamond Plate, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified Yes, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Work Pants, Dark Navy, 34 in. Waist Size (LP65DN 34 30)
- POWERFLARE Softpack, 6, Red Lt, Ylw Shell (SP6-R-Y)
- CORTINA SAFETY PRODUCTS Roadside Emergency Kit, 105 pcs. (95-07-65)
- VITAL ID Hard Hat I.D, Yllw, 3/4in.Hx3-1/4in.W, PK25 (WSID-02)
- NOTRAX 12 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (974S0312BL)
- NOTRAX 96" L x PVC, 1" Thick (621S3696BY)
- NOTRAX 12 ft. L x Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base, 3/4" Thick (976S0312BL)
- NOTRAX 22 ft. L x PVC Foam, 1/2" Thick (419S0322BY)
- NOTRAX 3 ft. L x PVC Foam, 3/8" Thick (415S0023BY)
- NOTRAX 10 ft. L x PVC Foam, 3/8" Thick (415S0210BL)
- NOTRAX 75 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985R3675YB)
- Notrax Floor Mats