Shop All Anti-Fatigue Mats
Notrax
22 ft. L x PVC Foam, 1/2" Thick
Mfr # 419S0322BY
Zoro # G6071405
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 22 ft.
- Thickness 1/2"
- Material PVC Foam
- Mat Surface Pattern Diamond Plate
- Mat Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Notrax
- MFR # 419S0322BY
- Zoro # G6071405
- UPC # 094703242584
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 22 ft. |
Width | 3 ft. |
Width and Length | 3 ft x 22 ft |
Description
Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 419 Diamond Sof-Tred(TM) with Dyna-Shield(R), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Knit Dipped Gloves, Cut Level A2, S (60583)
- BRADY Pipe Marker, Hot Water Recirculation, Yel, 7147-1 (7147-1)
- KLEENGUARD Safety Goggles, IRUV Shade 3 Anti-Fog, Anti-Scratch Lens, V90 Series (18631)
- HEXARMOR Safety Gloves, Cut-Resistant, Green, L, PR (3016-L (9))
- NOTRAX 22 ft. L x PVC Foam, 1/2" Thick (419S0222BY)
- NOTRAX 5 ft. L x Vinyl, 9/16" Thick (518S0045YB)
- NOTRAX 5 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0035YB)
- NOTRAX 10 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0210BL)
- NOTRAX 10 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0310YB)
- NOTRAX 6 ft. L x Vinyl, 1" Thick (519S0046BL)
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1/2" Thick (511S0023BL)
- Notrax Anti-Fatigue Mats