Shop All Anti-Fatigue Mats
Notrax
2 ft. L x Rubber, 3/4" Thick
Mfr # 425S2472BL
Zoro # G2882840
original price:
$118.99
5% off
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Brake Fluid Resistant No
- Standards ASTM D-1056
- Oil Resistant Oil Resistant
- Weight 10 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Notrax
- MFR # 425S2472BL
- Zoro # G2882840
- UPC # 662641887558
- Country of Origin Taiwan, Province of China
- Category Anti-Fatigue Mats
Dimensions
Width | 6 ft. |
Length | 2 ft. |
Width and Length | 2 ft x 6 ft |
Description
Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Anti-Bacterial, Chemical Resistant, Food Processing, Food Service, Grease Resistant, Insulation, Oil Resistant, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 425 Superfoam(TM) Revive RS, Thickness 3/4 in, Thermally Insulating Yes, Surface Material Nitrile Blend Rubber Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Seat Harness, Size 1 (C038DA00)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, XL, 1 PR (731-10)
- DUPONT Collared Disposable Coveralls, 4XL, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TD125SWB4X0025CM)
- GVS-RPB RPB Safety Nova 2000 Nylon Respirator Cape (NV2002)
- NOTRAX 2 ft. L x Rubber, 3/4" Thick (425S2440BL)
- NOTRAX 8 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0048YB)
- NOTRAX 2 ft. L x Nitrile/PVC Foam Blend, 3/4" Thick (440S0032BL)
- NOTRAX 4 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S0534BL)
- NOTRAX 9 ft. L x PVC Foam, 1/2" Thick (419S0039BY)
- NOTRAX 12 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (479S0312YB)
- NOTRAX 8 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0028YB)
- Notrax Floor Mats