Shop All Anti-Fatigue Mats
Notrax
2 ft. 7" L x Rubber, 1/2" Thick
Mfr # 545S3631BL
Zoro # G1418751
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Width 3 ft.
- Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
- Mat Surface Pattern Diamond Plate
- Antifatigue Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Notrax
- MFR # 545S3631BL
- Zoro # G1418751
- UPC # 662641646902
- Country of Origin Thailand
- Category Anti-Fatigue Mats
Dimensions
Width | 3 ft. |
Length | 2 ft. 7" |
Width and Length | 3 ft x 31 in |
Description
Interlocking Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 545 Diamond Top Interlock(TM), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Rubber, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 14 inx10 in, Glow Vinyl (480M22)
- ALLPOINTS Glove, Cotton , Lrg, 12 Pair (1331441)
- SKULLERZ BY ERGODYNE Gray Mesh Face Shield for Hard Hat & Safety Helmet (8989)
- LYLE Notice Sign, 14 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U5-1467-RD_10X14 (U5-1467-RD_10X14)
- NOTRAX 6 ft. L x Vinyl, 1" Thick (519S0036YB)
- NOTRAX 20 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0320YB)
- NOTRAX 8 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S0538BY)
- NOTRAX 3 ft. L x PVC, 1/2" Thick (413S0023BY)
- NOTRAX 72" L x PVC, 1" Thick (621S4272BY)
- NOTRAX 4 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0034YB)
- NEWLIFE ECO-PRO BY GELPRO Continuous Comfort Mat, 66" L x Polyurethane (104-01-2466-1)
- Notrax Floor Mats