Shop All Anti-Fatigue Mats
Notrax
18 ft. L x Vinyl, 9/16" Thick
Mfr # 518S0418YB
Zoro # G7349715
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Weight 96 lb
- Oil Resistant No
- Antifatigue Yes
- Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 518S0418YB
- Zoro # G7349715
- UPC # 662641895294
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 18 ft. |
Width | 4 ft. |
Width and Length | 4 ft x 18 ft |
Description
Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 4 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 518 Diamond Poly, Thickness 3/8 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Seamless Knit, Ragwool Glove, 7 Gauge, PK12 (41-075L)
- SUPPLYPAK Mercury Sponge, 2 oz., PK6 (SUPPLY-246)
- MECHANIX WEAR M-Pact Tactical Glove, Coyote Tan, XL, 10" L, PR (MPT-72-011)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- NOTRAX 36" L x PVC, 1" Thick (621S3036BY)
- NOTRAX 5 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0035BL)
- NOTRAX 60 ft. L x PVC, 1/2" Thick (417R0036BY)
- NOTRAX 8 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0048YB)
- NOTRAX 4 ft. L x PVC Foam, 1/2" Thick (419S0034BY)
- NOTRAX 3 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S0523BY)
- SAFE-FLEX ESD Antifatigue Mat, 44 inch L x Recycled PVC, ESD Additive (ESDA1BZ1)
- Notrax Anti-Fatigue Mats