Shop All Anti-Fatigue Mats
Notrax
16 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick
Mfr # 510S0314YB
Zoro # G7324375
original price:
$477.49
25% off
new price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Vinyl Surface With Dense Closed PVC Foam Base
- Standards ASTM C1028-96; ASTM D2240-02; CPSC FF 1-70; ASTM D-2859; ASTM D3884-01 E648-08; D3884-01 D1004-94a-03
- Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
- Mat Shape Rectangle
- Antimicrobial No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 510S0314YB
- Zoro # G7324375
- UPC # 662641899612
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 16 ft. |
Width | 3 ft. |
Width and Length | 3 ft x 14 ft |
Description
Antifatigue Runner, Anti-Slip Backing No, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 510 Diamond-Tuff(TM) Max, Thickness 1 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Saf Inspection Tag, 5-3/4 x 3 In, Brs, PK10 (5KR79)
- NMC Non-Flammable Gas 2 Dot Placard Sign, Color: White (DL6PR)
- WAVIAN 5.3 gal Black Cold Rolled Steel Gas Can Gasoline (2238C)
- MCR SAFETY Swagger® SR3 Series Clear Safety Glasses w/ Clear Lenses Aqua Blue Temples (SR310)
- NOTRAX 12 ft. L x PVC Foam, 1/2" Thick (419S0312BY)
- NOTRAX 8 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0048YB)
- NOTRAX 4 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0034YB)
- NOTRAX 7 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0047YB)
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 3/4" Thick (975S0035BL)
- NOTRAX 24 ft. L x Vinyl, 1" Thick (519S0224YB)
- DURABLE CORP E 3' X 5' Black Anti-Fatigue Mat (421S35BK)
- Notrax Floor Mats