Shop All Anti-Fatigue Mats
Notrax
16 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick
Mfr # 985S0316YB
Zoro # G7312649
product price: $474.99
/ea
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl Surface Nitrile Rubber Sponge Base
- Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
- Oil Resistant No
- Mat Shape Rectangle
- Mat Surface Pattern Diamond Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 985S0316YB
- Zoro # G7312649
- UPC # 662641894068
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 3 ft. |
Length | 16 ft. |
Width and Length | 3 ft x 16 ft |
Description
Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 985 Ergo Trax(R) Grande(TM), Thickness 1 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Number Label, 7 (DBV-SINGLE-8-7)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113055)
- TR INDUSTRIAL Yellow Mesh Safety Vest, Size Small, 2Pocket W Zipper (TR88034)
- ZORO SELECT Traffic Cone, 18 In.Fluorescent Lime (6FHA3)
- NOTRAX 16 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0216YB)
- NOTRAX 60 ft. L x PVC Foam, 3/8" Thick (415R0024BY)
- NOTRAX 5 ft. L x Vinyl, 9/16" Thick (518S0025YB)
- NOTRAX 5 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0045YB)
- NOTRAX 3 ft. L x PVC Foam, 3/8" Thick (411S0323BL)
- NOTRAX 60 ft. L x PVC Foam, 1/2" Thick (419R0036BY)
- WEARWELL 16 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X5X16BK)
- Notrax Anti-Fatigue Mats