Shop All Anti-Fatigue Mats
Notrax
16 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick
Mfr # 985S0216YB
Zoro # G7273491
product price: $426.99
/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl Surface Nitrile Rubber Sponge Base
- Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
- Brake Fluid Resistant No
- Mat Surface Pattern Diamond Plate
- Oil Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 985S0216YB
- Zoro # G7273491
- UPC # 662641893856
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 2 ft. |
Length | 16 ft. |
Width and Length | 2 ft x 16 ft |
Description
Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 985 Ergo Trax(R) Grande(TM), Thickness 1 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Disposable Frock, 2XL, White, PK30 (IC264SWH2X00300C)
- INCOM Floor Marking Tape, Roll, Clear, 3 in. W (FTL300)
- REEBOK Safety Shoe, 11, M, Black, Composite, PR (RB4039)
- VGUARD A1EA2, Nitrile Exam Gloves, 5 mil Palm, Nitrile, Powder-Free, Small, 1000 PK, Blue (A1EA21)
- NOTRAX 16 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0316YB)
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0046BL)
- NOTRAX 5 ft. L x Rubber, 3/8" Thick (447S3060BL)
- NOTRAX 5 ft. L x Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base, 9/16" Thick (490S0035BL)
- NOTRAX 6 ft. L x PVC Foam, 3/8" Thick (415S0046BY)
- NOTRAX 22 ft. L x PVC Foam, 1/2" Thick (419S0222BY)
- M A MATTING Cushion Max Mat, Charcoal 2' x 3' (414023100)
- Notrax Floor Mats