Shop All Anti-Fatigue Mats
Notrax
16 ft. L x PVC Foam, 1/2" Thick
Mfr # 419S0316BY
Zoro # G7546752
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black w/ Yellow Border
- Length 16 ft.
- Thickness 1/2"
- Material PVC Foam
- Mat Surface Pattern Diamond Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 419S0316BY
- Zoro # G7546752
- UPC # 662641918504
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 16 ft. |
Width | 3 ft. |
Width and Length | 3 ft x 16 ft |
Description
Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 419 Diamond Sof-Tred(TM) with Dyna-Shield(R), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Bib Overall, Dark Navy, 44x34in, 16 cal/cm2 (101627-410 44 34)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, XS, PR (48-101)
- HONEYWELL MILLER Arc-Flash Rated Full Body Harness, L/XL, Kevlar(R)/Nomex(R) (RKNAR-QC/UBK)
- HONEYWELL HOWARD LEIGHT AirSoft(R) Reusable Vinyl Ear Plugs, Flanged Shape, 27, Blue, 50 PK (AS-30W)
- NOTRAX 16 ft. L x PVC Foam, 1/2" Thick (419S0216BY)
- NOTRAX Antifatigue Mat, Diamond Plate, 2 ft x 3 ft, 9/16 in Thick, Black with Yellow Border, Beveled Edge (479S0023YB)
- NOTRAX 6 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S0546BL)
- NOTRAX 12 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S3312BL)
- NOTRAX 22 ft. L x PVC Foam, 1/2" Thick (419S0322BY)
- NOTRAX 6 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0026YB)
- NOTRAX 8 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S0338BL)
- Notrax Floor Mats