Shop All Anti-Fatigue Mats
Notrax
15 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick
Mfr # 509S0315YB
Zoro # G7348951
original price:
$216.99
16% off
new price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15 ft.
- Width 3 ft.
- Thickness 9/16"
- Material Vinyl Surface With Dense Closed PVC Foam Base
- Mat Surface Pattern Diamond Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Notrax
- MFR # 509S0315YB
- Zoro # G7348951
- UPC # 662641899124
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 15 ft. |
Width | 3 ft. |
Width and Length | 3 ft x 15 ft |
Description
Antifatigue Runner, Anti-Slip Backing No, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 509 Diamond-Tuff(TM), Thickness 9/16 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES SAFETY GOGGLE w/CLEAR lens MIRROR finish (G-FLY-A1101)
- PETZL Swivel Protector, Aluminum, Plastic, Black (P58 XSO)
- PAULSON Sun Shield, Fits Fibre Metal, Grey/White (A-S4-F)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Green (231TWRS-Z7/6FTGN)
- NOTRAX 5 ft. L x Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base, 9/16" Thick (490S0035YB)
- NOTRAX 12 ft. L x Vinyl, 9/16" Thick (518S0312YB)
- NOTRAX 7 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0037BL)
- NOTRAX 14 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0314BL)
- NOTRAX 8 ft. L x Vinyl, 1" Thick (519S0038YB)
- NOTRAX 9 ft. L x PVC Foam, 1/2" Thick (419S0039BY)
- WEARWELL 20 ft. L x PVC, 1/4" Thick (701.14X3X20BK)
- Notrax Floor Mats